Learn More
Description
- XTerra Prep MS columns possess our patented Hybrid Particle Technology, with particles engineered specifically for prep.
- More capacity results in fewer injections for the same amount of pure material or more material with the same number of injections.
- In the discovery world, this greater capacity means you can use a shorter column, producing the same amount of material in half the time.
Specifications
Specifications
| Diameter (Metric) | 30 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 6000 psi (415 Bar) |
| Particle Shape | Spherical |
| Particle Size | 10 μm |
| Pore Size | 125 Å |
| Quantity | 1/Ea. |
| USP Type | L1 |
| Endcapped | Yes |
| Product Type | Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.