Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corporation XTerra Prep MSC8 Column

Catalog No. 50781397 Shop All Waters Chromatography Solutions Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
50-781-397 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-781-397 Supplier Waters Corporation Supplier No. 186002844
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XTerra Prep columns bring the benefits of Hybrid Particle Technology to isolation and purification applications in discovery and development laboratories.

  • XTerra Prep MS columns possess our patented Hybrid Particle Technology, with particles engineered specifically for prep.
  • More capacity results in fewer injections for the same amount of pure material or more material with the same number of injections.
  • In the discovery world, this greater capacity means you can use a shorter column, producing the same amount of material in half the time.

Specifications

Diameter (Metric) 50 mm
Length (Metric) 150 mm
Max. Pressure 6000 psi (415 Bar)
Particle Shape Spherical
Particle Size 10 μm
Pore Size 125 Å
Quantity 1/Ea.
USP Type L7
Endcapped Yes
Product Type Column
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.