Learn More
Description
MSA XTIRPA™ Manhole Guard & Manhole Collar Systems
- Extremely light weight making it easily portable
- One person set up in just a few minutes
- Allows for non-entry rescue of a confined space entrant via Workman Rescuer
- Lift and lower personnel and materials via the Workman Winch eliminating the need for ladders
MSA XTIRPA™ Pole Hoist System
- Designed for horizontal & vertical confined space entry.
MSA XTIRPA™ Adapter Base System
- Wide variety of adapter bases for multiple applications
- Adapter base systems are permanently affixed to existing structures for work areas that require regular set-up and tear-down.
- Used in conjunction with the MSA XTIRPA universal davit arm for vertical entry into confined spaces.
MSA XTIRPA™ Vehicle Hitch Mount System
- Customized to accommodate a variety of confined space applications
- Commonly used with rescue vehicle
MSA XTIRPA™ Counter Weight System
- Ideal for movement and access between various confined space entry points in the same area
All system components must be purchased separately
Specifications
Specifications
| Material | Zinc |
| Weight (English) | 25 lb. |
| Product Type | Confined Space Entry Equipment |
| Load Bearing Capacity (Metric) | 181 kg |
| Load Bearing Capacity (English) | 400 lb. |
| Length (English) | 15 in. |
| For Use With (Application) | Confined Space |
| For Use With (Equipment) | XTIRPA Systems |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
