Learn More
Bollé Safety™ Xtra Prescription Nylon Frame
Description
- Designed for large faces
- Wide field of vision
- Built-in shields providing side, lower and upper protection
Specifications
Specifications
| Width (English) | 2.28 in. |
| Width (Metric) | 58 mm |
| Height (Metric) | 42 mm |
| Height (English) | 1.65 in. |
| Product Type | Rx Frame |
| Frame Color | Black |
| Material | Metal |
| Disposable | Reusable |
| Frame Material | Nylon, Polycarbonate |
| Frame Type | Full Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.