Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BriskHeat™ XtremeFLEX™ BIH Heavy Insulated Heating Tapes

Click to view available options
Length (Metric):
0.3 m
0.6 m
1.2 m
1.8 m
2.4 m
3.1 m
3.7 m
Width (Metric):
13mm
25mm
Sensor Types:
J-Type
K-Type
Wattage:
105w
210w
310w
420w
520w
620w
830w
1045w
Description
Requires
Temperature controller
- Made up of high-temperature fiberglass material with maximum exposure temperatures up to 482°C (900°F)
- Fiberglass outer sheath provides electrical insulation for safe use with electrically conductive surfaces
- Rapid thermal response provides accurate heat
- Suitable for laboratory heating applications for apparatus, gas tubing, temporary heat, valves and more
- Safe for use with glass and electrically conductive metal surfaces
- Includes 230mm (9 in.) long high temperature tie downs for safe and easy installation
- Requires temperature controller for safe operation
- Built-in split-plug design easily connects to any temperature controlling device
Certifications
CE Marked
Compliance
RoHS
Specifications
Specifications
| Certifications/Compliance | CE, RoHS, REACH |
| Description | Separable 2-prong split-plug (NEMA 1-15) |
| Length (Metric) | 1.2 m |
| Voltage | 120 V |
| Electrical Requirements | 120 V, 210 W |
| Length (English) | 4 ft. |
| Model | BIH |
| Material | Fiberglass knit and braided (Outer sheath and heating element) |
| Power Density | 8.6w/in.2 (0.013w/mm2) |
| Size | Power leads: 610mm (24 in.) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction