Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont Industrial™ Y5055 Metalguard Cut Resistant Glove
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
Wells Lamont Industrial's Metalguard™ Antimicrobial Touchscreen Glove is the ideal solution for industrial applications which require touchscreen capability for electronic devices. Our blend of high-performance fiber technology provides maximum cut protection and abrasion resistance, with increased comfort and dexterity to reduce hand fatigue. Antimicrobial fibers offer an additional layer of protection by inhibiting bacterial and fungal growth.
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | Black |
Cut Resistance Rating | ANSI A6 |
Hand | Ambidextrous |
Latex Free | Yes |
Material | High Performance Fibers |
Product Type | Cut-resistant Gloves |
Size | Large |
Gender | Unisex |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction