Learn More
Yamato Large-Capacity DP Series Vacuum Drying Ovens
Large chambers with powerful heaters that radiate heat to sample
Supplier: Yamato DP43C

Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Includes: Two Type 304 stainless-steel shelves
Description
- Temperature range: ambient +5°C to 200°C with accuracy ±1°C at 200°C
- HiTEC™ IV CR-Type microprocessor PID temperature controller offers 16-segment/32-step programmability, including auto start/stop, ramp and soak modes
- With overtemperature protection; if the temperature goes beyond the set limit, the user is alerted both visually and audibly, and the oven heater automatically shuts off
- Cold-rolled carbon steel exterior with baked melamine finish
- Large reinforced observation window for sample viewing
- Purge and vacuum handles are conveniently located on the front panel
- Bottom cabinet with door is ideal for storing vacuum pump
- Corrosion-resistant, durable, Type 304 stainless-steel interior
Order Info
Ovens may be customized with the following optional features: RS-422-A or RS-232-C computer interface adapter, temperature output terminal, 24-hr./7-day temperature recorder, vacuum port, vacuum pump, digital vacuum gauge and extra shelves. For more information, contact your Fisher Scientific Customer Service Representative.
Specifications
3.2 cu.ft. | |
5°C to 200°C | |
Two type 304 stainless steel shelves | |
Vacuum | |
±1.0°C | |
27.12 in. | |
26.37 in. | |
59.12 in. | |
150 cm | |
26.33 in. | |
66.9 cm | |
419 lb. | |
220 V 50/60 Hz | |
12 A |
Stainless Steel | |
Vacuum Oven | |
Baked Melamine Coated Stainless Steel | |
Alerts user both visually and audibly to malfunction of the temperature sensor | |
101 to 0.1 | |
69 cm | |
17.75 in. | |
17.75 in. | |
45 cm | |
17.71 in. | |
45 cm | |
190 kg | |
220 V | |
50/60 Hz |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.