Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Yamato Large-Capacity DP Series Vacuum Drying Ovens

Large chambers with powerful heaters that radiate heat to sample

$13744.50

Specifications

Chamber Material Stainless Steel
Temperature (Metric) 5°C to 200°C
Type Vacuum Oven
Includes Two type 304 stainless steel shelves
Material Baked Melamine Coated Stainless Steel
View More Specs

Includes: Two Type 304 stainless-steel shelves

Products 1
Catalog Number Mfr. No. Amperage Capacity (English) Depth (English) Depth (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Capacity (English) Depth (English) Depth (Metric) Price Quantity & Availability  
13-263-38
Encompass
View Documents
Yamato
DP43C
12 A 3.2 cu.ft. 26.33 in. 66.9 cm
Each of 1 for $13,744.50
Only null left
Add to Cart
 
Description

Description

  • Temperature range: ambient +5°C to 200°C with accuracy ±1°C at 200°C
  • HiTEC™ IV CR-Type microprocessor PID temperature controller offers 16-segment/32-step programmability, including auto start/stop, ramp and soak modes
  • With overtemperature protection; if the temperature goes beyond the set limit, the user is alerted both visually and audibly, and the oven heater automatically shuts off
  • Cold-rolled carbon steel exterior with baked melamine finish
  • Large reinforced observation window for sample viewing
  • Purge and vacuum handles are conveniently located on the front panel
  • Bottom cabinet with door is ideal for storing vacuum pump
  • Corrosion-resistant, durable, Type 304 stainless-steel interior

Order Info

Ovens may be customized with the following optional features: RS-422-A or RS-232-C computer interface adapter, temperature output terminal, 24-hr./7-day temperature recorder, vacuum port, vacuum pump, digital vacuum gauge and extra shelves. For more information, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

Stainless Steel
Vacuum Oven
Baked Melamine Coated Stainless Steel
±1.0°C
220 V 50/60 Hz
50/60 Hz
5°C to 200°C
Two type 304 stainless steel shelves
Alerts user both visually and audibly to malfunction of the temperature sensor
101 to 0.1
220 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.