Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Collector System™
SDP

Catalog No. 191304699
Click to view available options
Capacity (English):
55 gal.

Three-piece spill collector

  • Rugged design allows safe handling by forklift under top flange
  • 250L (66 gal.) containment capacity
  • Can be used with steel or poly 55-gallon drums
  • System includes bung access funnel, spill collector and dolly
  • Dimensions: 86.36 × 86.36 × 111.76cm (34 × 34 × 44 in.)

For satellite waste collection, general storage of chemical drums and portable drum pumping stations

Order Info

Dolly sold separately: Cat. No. 19-171-851

Compliance

Meets EPA Container Storage Regulation: 40 CFR 264.175

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Capacity (English) 55 gal.
Capacity (Metric) 242.2 L
Material Polyethylene
Type Ultra Collector System
For Use With (Application) Safely stores bottles, beakers and other labware, makes decanting of small quantity liquids safer, cleaner and more manageable
For Use With (Equipment) Steel or poly 55 gal. drums
Includes Bung access funnel, built-in pouring spout, spill collector and dolly
Dimensions (L x W x H) 44 x 34 x 34 in. (111.76 x 86.36 x 86.36 cm)
Length (English) 44 in.
Length (Metric) 111.76 cm
Width (English) 34 in.
Width (Metric) 86.36 cm
Height (English) 34 in.
Height (Metric) 86.36 cm
Weight (English) 61 lb.
Weight (Metric) 27 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.