Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Deck Plus P4™
SDP

Catalog No. 19058045
Click to view available options
Capacity (English):
35 gal.

Provides containment for heavy equipment, machinery and batteries

  • Capture any fluids which may leak during routine maintenance and repair operations
  • Permanently mountable onto machinery to contain leaking oil, hydraulic fluid, etc.
  • Connectable to increase overall sump capacity
  • Rated for loads up to 10,000 lb. per square foot
  • Dimensions: 138.4 × 138.4 × 10.8cm (54.5 × 54.5 × 4.25 in.)
  • Capacity: 132L (35 gal.)

Specifications

Certifications/Compliance SPCC, EPA
Capacity (English) 35 gal.
Capacity (Metric) 132 L
Material Polyethylene
Type Spill Deck
For Use With (Application) Provide containment for heavy equipment and machinery
For Use With (Equipment) Up to 4 x 55 gal. drums
Load Bearing Capacity (English) 10,000 lb.
Load Bearing Capacity (Metric) 4536 kg
Model Spill deck P4 plus
Dimensions (L x W x H) 54.5 x 54.5 x 4.25 in. (138.43 x 138.43 x 10.79 cm)
Length (English) 54.5 in.
Length (Metric) 138.43 cm
Width (English) 54.5 in.
Width (Metric) 138.43 cm
Height (English) 4.25 in.
Height (Metric) 10.79 cm
Weight (English) 104 lb.
Weight (Metric) 47.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.