Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Dewatering Bag

Click to view available options
Dimensions (L x W):
6 x 6 ft.
10 x 15 ft.
Description
Ultra-Dewatering Bag: Oil & Sediment Model, 10' x 15'. Black. Detains both oil and sediment, offering a combination of benefits not available in alternative dewatering bags. Accommodates up to 4 in. discharge hose. Helps comply with NPDES, 40 CFR 122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans.
Specifications
Specifications
| Certifications/Compliance | Helps comply with NPDES, 40 CFR 122.26 (1999) |
| Color | Gray |
| Capacity (English) | 150 cu. ft. |
| Capacity (Metric) | 4,247 L |
| Material | Polypropylene Geotextile |
| Type | Ultra Dewatering Bag |
| For Use With (Application) | Used as best management practice in stormwater pollution prevention plans |
| For Use With (Equipment) | Ultra-dewatering oil and sediment model |
| Model | Oil and sediment |
| Packaging Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction