Learn More
Youngstown Barrel & Drum Ultra-Microbe Booms™

Description
- Treated polyethylene foam for flotation
- Includes lanyard
- For use in catch basins and separators
Specifications
Specifications
| Material | Polyethylene Foam |
| Type | Ultra Microbe Mini Boom |
| For Use With (Application) | Absorb and treat oil |
| For Use With (Equipment) | Catch basins, separators |
| Includes | 4 lanyards, 6 microbe tablets |
| Dimensions (L x W x H) | 6 x 4 x 1 in. |
| Weight (English) | 7 lb. |
| Weight (Metric) | 4 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.