Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Containment Berms™, Compact and Stake Wall Models

Click to view available options
Capacity (English):
179 gal.
269 gal.
748 gal.
5385 gal.
5610 gal.
7405 gal.
Material:
Copolymer 2000
XR-5, Polyurethane
Weight (English):
15 lb.
17.5 lb.
97 lb.
110.2 lb.
144 lb.
152 lb.
183.5 lb.
220.4 lb.
Description
Protects heavy equipment from spills during filling, discharging, cleaning and maintenance.
- Lightweight and portable design - no inflation required
- Smaller sizes provide total containment of drums, tanks, generators, compressors and other equipment prone to leaks and spills
- Sidewalls lower quickly to allow drive in / drive out
- Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175
Specifications
Specifications
Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
Capacity (English) | 7405 gal. |
Capacity (Metric) | 28,028 L |
Material | Copolymer 2000 |
Type | Containment Berm |
For Use With (Application) | Protects heavy equipment from spills during filling, discharging, cleaning and maintenance |
Weight (English) | 183.5 lb. |
Weight (Metric) | 404 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction