Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Bungs for Tight-Head Steel and Plastic Drums

Click to view available options
Includes:
0.75 in. Gasket
2 in. Gasket
NPT Thread, Poly-gasket
Poly Buttress Thread, 0.75 in. Knockout
For Use With (Equipment):
15, 30, 55 gal. Plastic Drums
30 and 55 gal. Steel Drums
Description
Bungs for Tight-Head Steel and Plastic Drums. New Plastic Bung 2 in. NPT Thread.
Specifications
Specifications
| Product Type | Bung |
| Description | NPT Thread with Gasket |
| Color | White |
| For Use With (Equipment) | 15, 30, 55 gal. Plastic Drums |
| Material | Plastic |
| Includes | NPT Thread, Poly-gasket |
| Shape | Round |
| Weight (English) | 0.08 lb. |
| Weight (Metric) | 0.03628739 Kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction