Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum HardTop Cover

Click to view available options
Material:
Polyethylene
Description
HardTop Cover only. Used with the Ultra Spill Colletion Collector System. Lockable for indoor and outdoor use.
Specifications
Specifications
Color | Yellow |
Material | Polyethylene |
Type | Hard Top Cover |
For Use With (Application) | Lockable usage, indoor and outdoor use |
For Use With (Equipment) | Ultra spill collection collector system |
Model | Collector System |
Packaging Quantity | 1 Ea. |
Weight (English) | 50 lb. |
Weight (Metric) | 22.68 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction