Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Oil and Debris Blocker

Click to view available options
Weight (English):
2 lb.
3 lb.
4 lb.
6 lb.
7 lb.
Dimensions (L x W x H):
10 x 9.5 x 12 in.
12 x 11 x 12 in.
12 x 4.5 x 14 in.
14 x 5.5 x 16 in.
16.37 x 6.5 x 18 in.
Type:
Adapter for Ultra Oil and Debris Blocker
Ultra Oil and Debris Blocker
Design:
Center opening
Left opening
Right opening
Description
- Water is forced through the bottom of the unit, leaving pollution floating or sinking
- Will not corrode
- Easily installed
Compliance
- NPDES
- 40 CFR 122.26 (1999)
- TMDL
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
| Design | Right opening |
| Material | Polyethylene |
| Type | Ultra Oil and Debris Blocker |
| For Use With (Application) | Stop pollutants before they can reach stormwater outflow |
| For Use With (Equipment) | Installed in stormwater outflows |
| Dimensions (L x W x H) | 14 x 5.5 x 16 in. |
| Length (English) | 14 in. |
| Length (Metric) | 35.6 cm |
| Width (English) | 5.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction