Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Plastic Open Head Pails with Long Skirt Lids Red
SDP

Catalog No. p-4911633
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Includes:
Long Skirt Lid
Short Skirt Lid with Gasket

Store materials in color-coded pails

5 Gallon Plastic Open Head Pails. Green. Transport and store materials in color-coded pails. Non-UN rated. ID 11 1/4 in.. OD 12 in. approx 15 in. Ht. 3 lbs.

Specifications

Product Type Open Head Pail
Closure Type Long Skirt Lid
Capacity (English) 5 gal.
Capacity (Metric) 18.92 L
Color Green
For Use With (Application) For Moving and Color-coded Storage
Material Plastic
Freight Class 92.5 for qty. 168
Head Style Open
Includes Long Skirt Lid
Length (Metric) 30.48 cm
Width (Metric) 30.48 cm
Height (English) 14 in.
Height (Metric) 35.56 cm
Diameter (English) Inner 11.25 in.
Diameter (English) Outer 12 in.
Diameter (Metric) Inner 28.575 cm
Diameter (Metric) Outer 30.48 mm
Weight (English) 3.15 lb.
Weight (Metric) 1.42 Kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.