Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-550 Containment Sumps™

Click to view available options
Includes:
0.75 in. drain fitting
No drain
Description
- Polyethylene construction will not rust or corrode
- Chemical and weather resistant
- Capacity: 2291L (605 gal.)
- Dimensions: 221 x 158 x 832cm (87 x 62.5 x 32.75 in.)
- Color: Black
Compliance
Meets Stormwater, SPCC and EPA spill containment regulations
Specifications
Specifications
Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
Color | Black |
Capacity (English) | 605 gal. |
Capacity (Metric) | 2291 L |
Material | Polyethylene |
Type | Containment Sump |
For Use With (Application) | Provide best protection for non-monitored containment site |
For Use With (Equipment) | 500 and 550 gal. fuel and oil tanks |
Includes | 0.75 in. drain fitting |
Resistant | Chemical, Weather |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction