Learn More
Youngstown Barrel & Drum Ultra-Containment Berms™ Stake Wall Models

Description
Portable secondary containment for drums, tanks, equipment and vehicles.
- Meets EPA and uniform fire code spill containment regulations with portable Ultra-Containment Berms
- Sidewalls always return to vertical without assistance whenever drums are rolled over or the trucks are driven through it
- Does not rely on inflation, hinged straps or cumbersome frames to keep sidewalls up
- Constructed with standard Copolymer 2000 material
- XR5, Copolymer 3000, polyurethane and other materials are available on a custom basis
- For replacement parts, see cat. nos. 191305010 - 12
Specifications
Specifications
| Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
| Capacity (English) | 7405 gal. |
| Capacity (Metric) | 28,028 L |
| Material | XR-5, Polyurethane |
| Type | Stake Wall Ultra-Containment Berm |
| For Use With (Application) | Ideal for areas with temporary storage requirements |
| For Use With (Equipment) | Drums, tanks, equipment and vehicles |
| Weight (English) | 563 lb. |
| Weight (Metric) | 255.3 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.