Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Youngstown Barrel & Drum Ultra GrateGuard™: Oil and Sediment
 
    
    
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Dimensions (L x W x H):
                            
                        
                        
                            
                                24 x 18 x 4 in.
                            
                        
                            
                                32 x 30 x 4 in.
                            
                        
                    Description
- Prevents sediment, silt and other debris from entering basins and sewers
- Covers the flat grate and allows run-off to flow through, while blocking sediment and silt and/or oil
- Constructed from durable polypropylene
- Feature a polypropylene shell and an absorbent-lined interior
Compliance
Support compliance with NPDES, 40CFR122.26 (1999) when used as Best Management Practice in Storm Water Pollution Prevention Plans
Specifications
Specifications
| Certifications/Compliance | NPDES, 40 CFR 122.26 (1999) | 
| Capacity (English) | 1.37 gal. | 
| Capacity (Metric) | 5.19 L | 
| Material | Polypropylene | 
| Type | Oil and Sediment Ultra-Grate Guard | 
| For Use With (Application) | Capture sediment, silt, debris and other runoff from entering catch basin | 
| For Use With (Equipment) | Flat grate catch basin | 
| Dimensions (L x W x H) | 24 x 18 x 4 in. | 
| Length (English) | 24 in. | 
| Length (Metric) | 60.96 cm | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            