Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Gravel Bags™

Click to view available options
Color:
Green
Orange
Packaging Quantity:
1 Roll
125 Bags/Box
2 Rolls
250 Bags/Box
Weight (English):
60 lb.
75 lb.
80 lb.
Description
- Rugged material and construction can, in most instances, withstand being driven-over, a typical problem with lesser bags
- High UV rating allows multi-year life in sun and elements
Specifications
Specifications
Dimensions (L x W) | 250 yd. x 19 in. |
Color | Orange |
Length (Metric) | 228.6 m |
Length (English) | 250 yd. |
Packaging Quantity | 1 Roll |
Weight (English) | 75 lb. |
Weight (Metric) | 34.01 kg |
Width (English) | 19 in. |
Width (Metric) | 48.26 cm |
For Use With (Application) | Drain protection and erosion control |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction