Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Gutter Guard Plus
SDP

Catalog No. p-3732009
Click to view available options
Weight (English):
10 lb.
16 lb.
Length (English):
6 ft.
12 ft.

For curb inlets with high-flow volumes. Its unique, multi-dimensional outer filter combined with a rigid inner frame and support counterweight prevents debris and silt from clogging inlets, while keeping the unit upright and secure.

Ultra-Gutter Guard Plus. For curb inlets with high-flow volumes. Its unique, multi-dimensional outer filter combined with a rigid inner frame and support counterweight prevents debris and silt from clogging inlets, while keeping the unit upright and secure. Modular, 3-foot, inner frames allow for compact transport and storage. Counterweight inserts into inlet to keep unit upright and secure (7 lb. weight available) 1 required for this size. Tie-back straps on either end of the unit can be used with sod pin or stake for additional anchoring. Can be easily cleaned and reused. Helps comply with NPDES, 40 CFR 122.26 (1999). Sizing note: When ordering allow 12" overlap on each side of curb inlet. 6' L x 6" H

Specifications

Certifications/Compliance NPDES, 40 CFR 122.26
Color Yellow/Black
Material Polypropylene
Type Curb inlet
For Use With (Application) Designed for curb inlets with high-flow volumes
Model PLUS
Packaging Quantity 1 Ea.
Shape Rectangular
Length (English) 6 ft.
Length (Metric) 1.82 m
Width (English) 6 in.
Width (Metric) 15.24 cm
Height (English) 6 in.
Height (Metric) 15.24 cm
Weight (English) 10 lb.
Weight (Metric) 4.54 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.