Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-IBC Spill Pallet Plus™ Units

Click to view available options
Includes:
Drain, large 52 x 52 in. deck, 4 inner polyethylene columns
Description
All-polyethylene, chemical-resistant construction will not rust or corrode.
- Large 52 × 52 in. (132 × 132cm) deck offers safe placement of IBC tanks
- Low-profile, 28 in. (71.1cm) overall height allows safe and easy IBC tank handling and dispensing
- Small 62 × 62 in. (158 × 158cm) footprint saves floor space
- Pullover cover available separately
Order Info
SpillPallet Plus: Dimensions: 62L x 62W x 28H in. (158 x 158 x 71.1cm). Weight: 280 lb. (127kg). Capacity: 360 gal. (1363L).
Compliance
Meets SPCC And EPA Container Storage Regulations.
Specifications
Specifications
Certifications/Compliance | SPCC, EPA |
Color | Yellow |
Material | Polyethylene |
Type | Ultra IBC Spill Pallet Plus Unit |
For Use With (Application) | Provides safe and secure IBC tank storage, sump or large tank |
For Use With (Equipment) | IBCs, tanks and other large containers |
Includes | Drain, large 52 x 52 in. deck, 4 inner polyethylene columns |
Load Bearing Capacity (English) | 8500 lb. |
Load Bearing Capacity (Metric) | 3856 kg |
Dimensions (L x W x H) | 62 x 62 x 28 in. (158 x 158 x 71.7 cm) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction