Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Deck 1-Drum Bladder System; Flexable Model
SDP

Catalog No. p-4506878
Click to view available options
Capacity (English):
66 gal.
77 gal.
Dimensions (L x W x H):
25.9 x 4.625 x 5.75 in.
Deployed: 82 x 66 x 5 in.
Type:
Bladder Attachment
Spill Deck Flexible P1 Bladder System
Weight (English):
4 lb.
15 lb.

Spills and leaks are contained within the sump which holds 11 gallons. In the case of a catastrophic spill, the bladder will automatically deploy providing an additional 66 gallons of capacity.

Ultra-Spill Deck 1-DrumBladder System; Flexable Model is a low profile, low cost way of containing spills or leaks. 18 oz. PVC material. Disassembles into smaller components when not in use - saves valuable storage space and shipping costs. Decks can be connected with optional Bulkhead Fittings to create a custom spill containment area. Incidental spill and leaks are contained within the sump which holds 11 gallons. In the case of a catastrophic spill, the bladder will automatically deploy providing an additional 66 gallons of capacity. 27 in. x 24 in. x 5 in.. Dimensions Deployed 82 in. x 66 in. x 5 in.. 77 gallon total containment capacity.

Specifications

Capacity (English) Sump 11 gal.
Capacity (Metric) Sump 41.64 L
Certifications/Compliance Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
Color Yellow
Capacity (English) 77 gal.
Capacity (Metric) 291.5 L
Material Polyethylene
Type Spill Deck Flexible P1 Bladder System
For Use With (Application) Flexible 1-drum Ultra-spill deck™
Holds 1 Drum
Includes Grate
Load Bearing Capacity (English) 1,500 lb.
Load Bearing Capacity (Metric) 681 kg
Model P1
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) Deployed: 82 x 66 x 5 in.
Length (English) 27 in.
Length (Metric) 68.58 cm
Width (English) 24 in.
Width (Metric) 60.96 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Weight (English) 15 lb.
Weight (Metric) 6.80 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.