Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Deck; Fluorinated Model
SDP

Catalog No. p-3801987
Click to view available options
Dimensions (L x W x H):
25.9 x 25.9 x 5.75 in.
52 x 25.9 x 5.75 in.
52 x 52 x 5.75 in.
Holds:
1 Drum
2 Drums
4 Drums
Load Bearing Capacity (English):
1,500 lb.
3000 lb.
6000 lb.

This secondary containment is flourinated for use with aggressive chemicals.

Ultra-Spill Deck; Fluorinated Model. 1-Drum design. This secondary containment is flourinated for use with aggressive chemicals. Removable grating allows quick and easy access for draining or cleaning. Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.

Specifications

Certifications/Compliance Meets SPCC and EPA Container Storage Regulation 40 CFR 264.175 Spill Containment Regulations.
Color Light Blue
Capacity (English) 11 gal.
Capacity (Metric) 41.6 L
Material Polyethylene
Type P1 Fluorinated Ultra-Spill Deck
For Use With (Application) secondary containment of more aggressive chemicals
Holds 1 Drum
Includes Grate
Load Bearing Capacity (English) 1,500 lb.
Load Bearing Capacity (Metric) 680.3 kg
Model P1
Packaging Quantity 1 Ea.
Shape Square
Dimensions (L x W x H) 25.9 x 25.9 x 5.75 in.
Length (English) 25.9 in.
Length (Metric) 65.7 cm
Width (English) 25.9 in.
Width (Metric) 65.7 cm
Height (English) 5.75 in.
Height (Metric) 14.6 cm
Weight (English) 23 lb.
Weight (Metric) 10.43 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.