Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill King™ Four-Drum Pallet
SDP

Catalog No. p-304262
Click to view available options
Includes:
Drum pallet
Drum pallet, drain
Flat deck
Flat deck, drain

Combines a variety of material handling capabilities with spill control

  • Rugged polyethylene construction features a 6500 lb. static load capacity
  • Removable deck with four-way forklift access
  • 85-gal. containment sump (without drain)
  • Safely double-stack drums to optimize valuable floor space

Only 55-gal. steel drums with equal height are permitted on the lower level; polyethylene drums may be placed on the upper level only.

Compliance

Meet EPA and Uniform Fire Code Spill Containment regulations

Specifications

Certifications/Compliance SPCC, EPA, 40 CFR 264.175, UFC
Capacity (English) 85 gal.
Capacity (Metric) 321.76 L
Material Polyethylene
Type P4 Ultra-Spill King™
For Use With (Application) Unique design combines material handling capabilities with spill control
Includes Drum pallet, drain
Load Bearing Capacity (English) 6500 lb.
Load Bearing Capacity (Metric) 2 948.3 kg
Model P4
Dimensions (L x W x H) 51 x 51 x 17.5 in.
Length (English) 51 in.
Length (Metric) 129.5 cm
Width (English) 51 in.
Width (Metric) 129.5 cm
Height (English) 17.5 in.
Height (Metric) 44.45 cm
Weight (English) 242.5 lb.
Weight (Metric) 110 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.