Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Spill Trays™
SDP

Catalog No. p-3203564
Click to view available options
Capacity (English):
1.8 gal.
2.9 gal.
Depth (English):
17 in.
21 in.
Weight (English):
5 lb.
9 lb.
Width (English):
12 in.
17 in.

Designed for use in research, laboratory, medical and industrial facilities

 

  • Countertop spill collection trays safely store bottles, beakers and other labware
  • Make decanting of small quantity liquids safer, cleaner and more manageable
  • Feature built-in pouring spout to conveniently remove spills
  • Capacity: 1.8 gal. (6.8L) for 1060 UT and 2.9 gal. (11L) for 1061 UT

 

Order Info

Height: 4 in. (10.2cm).

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC
Color White
Capacity (English) 1.8 gal.
Capacity (Metric) 6.8 L
Material Polyethylene
Type Spill Tray
For Use With (Application) Safely stores bottles, beakers and other labware for research, laboratory, medical and industrial facilities
Includes Removable grate, pouring spout
Width (English) 12 in.
Width (Metric) 30.48 cm
Height (English) 4 in.
Height (Metric) 10.2 cm
Depth (English) 17 in.
Depth (Metric) 43.18 cm
Weight (English) 5 lb.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.