Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Twin IBC Hard Top Spill Pallet™
SDP

Catalog No. p-3742206
Click to view available options
Includes:
Drain, lockable dual closure, roll-top covers, swing-out doors
Lockable dual closure, roll-top covers, swing-out doors

Store two IBC tanks outdoors in a safe, secure environment

  • Unique, lockable, dual closure allows quick access to IBC tanks or drums
  • Roll-top covers can be easily lifted for routine visual inspection
  • Swing-out doors provide safety and convenience for loading / unloading
  • Capacity: 535 gal. (2025L)
  • Dimensions: 163.9 x 157.5 x 243.9cm (128 x 67 x 96 in.)

Order Info

WeightL 1067 lb. (484kg)

Compliance

Meet Stormwater, SPCC and EPA Spill Containment Regulations– 40 CFR 264.175, 40 CFR 122.26 and SPCC

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Color Yellow
Capacity (English) 535 gal.
Capacity (Metric) 2025 L
Material Polyethylene
Type Ultra Twin IBC Hard Top Spill Pallet
For Use With (Application) Used to store IBC tank safely
For Use With (Equipment) 52 x 52 x 61 in. IBC tanks
Includes Lockable dual closure, roll-top covers, swing-out doors
Load Bearing Capacity (English) 8000 lb.
Load Bearing Capacity (Metric) 3628.7 kg
Dimensions (L x W x H) 128 x 67 x 96 in. (325.12 x 170.18 x 243.84 cm)
Length (English) 128 in.
Length (Metric) 325.12 cm
Width (English) 67 in.
Width (Metric) 170.18 cm
Height (English) 96 in.
Height (Metric) 243.84 cm
Weight (English) 1067 lb.
Weight (Metric) 484 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.