Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Ultra-Utility Trays™
SDP

Catalog No. p-3731860
Click to view available options
Capacity (English):
12 gal.
18 gal.
24 gal.
27 gal.
30 gal.

Keep messy drips and spills off warehouse and factory floors

  • Heavy-duty polyethylene construction will not rust or corrode
  • Ribbed bottom keeps cans, pails and other containers elevated above spills or leaks
  • Stackable for easy storage when not in use
  • Available in multiple sizes for a variety of applications

Specifications

Color Black
Capacity (English) 24 gal.
Capacity (Metric) 90.8 L
Material HDPE
Type Ultra Utility Tray
For Use With (Application) Keep messy drips and spills off warehouse and factory floors
Dimensions (L x W x H) 52.25 x 28.25 x 5 in. (132.7 x 71.75 x 12.7 cm)
Length (English) 52.25 in.
Length (Metric) 132.7 cm
Width (English) 28.25 in.
Width (Metric) 71.75 cm
Height (English) 5 in.
Height (Metric) 12.7 cm
Weight (English) 10 lb.
Weight (Metric) 4.53 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.