Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Youngstown Barrel and Drum Ultra-X-Tex

Click to view available options
Type:
Loose Fiber Sorbent
Sorbent Fabric
Weight (English):
125 lb.
600 lb.
Description
Ultra-X-Tex loose fiber bale is used for liquid hydrocarbons, oil water separation. It is designed to use as a durable long lasting geotextile and filter media. 48 in. W x 48 in. L. 1.5 gal./sq. yd. Oil Capacity. Approximately 85-90% of sorbed oils can be reclaimed from Ultra-X-Tex and the media reused. 600 lb bale.
Specifications
Specifications
Color | Gray |
Capacity (English) | 1.5 gal./sq. yd. |
Capacity (Metric) | 5.7 L/sq.yd |
Material | X-Tex Fabric |
Type | Loose Fiber Sorbent |
For Use With (Application) | Liquid hydrocarbons, oil water separation |
Packaging Quantity | 1 Ea. |
Dimensions (L x W x H) | 48 x 48 x 48 in. |
Length (English) | 48 in. |
Length (Metric) | 121.92 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction