Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Youngstown Barrel & Drum Vapor Locks for Ultra-Containment Berms™, Economy Models
SDP

Catalog No. p-4908407
Click to view available options
Length (English):
35.5 in.
Includes:
Fill tube

For use with Ultra-Containment Berms (cat. no. 19171314)

Specifications

Certifications/Compliance 40 CFR 264.175, SPCC, EPA
Material Polyethylene
Type Vapor Lock
For Use With (Application) Used inside storage sheds and buildings where floor space is at a premium
Includes Fill tube
Length (English) 35.5 in.
Length (Metric) 90.2 cm
Diameter (English) 1.75 in.
Diameter (Metric) 4.4 cm
Weight (English) 2.2 lb.
Weight (Metric) 1 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.