Learn More
Youngstown Barrel & Drum Ultra-Roof Drip Diverter Hose

Description
Specifications
Specifications
| Color | Clear |
| Type | Drainage Hose |
| Flow Rate | 24 gal./min. |
| For Use With (Equipment) | Ultra-roof drip diverter |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W) | 25 ft. x 3/4 in. |
| Length (English) | 25 ft. |
| Length (Metric) | 76.2 cm |
| Width (English) | 3/4 in. |
| Width (Metric) | 1.905 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.