Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Drain Guard; Oil and Sediment Plus Model

Click to view available options
Length (English):
48 in.
60 in.
Weight (English):
20 lb.
30 lb.
Width (English):
36 in.
60 in.
Description
The Ultra-Drain Guard Plus; Oil and Sediment Model has the addition of Ultra-X-Tex filter strips that increase oil and grease absorption by .51 gallons, offering a total capacity of up to 2.06 gallons (8 L) of oil and up to 40 lbs. (18 kg) of sediment. As a storm drain filter, it removes contaminants like litter, sand, and oil from stormwater flow. It’s geotextile fabric and easy installation makes it ideal for industrial facilities, construction sites, and parking lots where stormwater runoff is likely to carry oil, eroded soil, debris, and fuel contaminants from cars. 60 in. x 60 in. x 18 in..
Specifications
Specifications
Certifications/Compliance | NPDES, 40 CFR 122.26, TMDL |
Color | Black |
Capacity (English) | 2.06 gal. |
Capacity (Metric) | 8 L |
Material | Geotextile |
Type | Oil and Sediment Drain Guard |
For Use With (Application) | Industrial facilities, construction sites, parking lots and drive up retail facilities |
Model | PLUS |
Packaging Quantity | 10/Pk. |
Shape | Square |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction