Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Spill Pallet Fluorinated Models™, (P2, P4)

Click to view available options
Holds:
2 Drums
4 Drums
Includes:
Drain
Without Drain
Description
- Utilizes patented UltraTech “cross of life” system to ensure polyethylene sidewalls don't buckle
- Containment capacity: 250L (66 gal.)
- Comes in 2-drum and 4-drum spill pallets, with or without drain
- Blue pallet color indicates fluorination
- Dimensions: 174 × 72.4 × 30.5cm (68.5 × 28.5 × 12 in.)
- Weight: 33.1kg (73 lb.)
- Capacity: 317.5kg (700 lb.)
2-Drum Spill Pallet
- Uniformly distributed load (UDL): 1361kg (3000 lbs.)
- Uniformly distributed load (UDL): 2722kg (6000 lbs.)
Compliance
Meet 40 CFR 264.175 and SPCC
Specifications
Specifications
Color | Light Blue |
Capacity (English) | 66 gal. |
Capacity (Metric) | 249.8 L |
Material | Polyethylene |
Type | P2 Fluorinated Spill Pallet |
For Use With (Application) | Provides maximum protection against aggressive chemicals |
Holds | 2 Drums |
Includes | Without Drain |
Load Bearing Capacity (English) | 3000 gal. |
Load Bearing Capacity (Metric) | 11356.2 L |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction