Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Youngstown Barrel & Drum Ultra-Containment Berms™ Stake Wall Models

Click to view available options
Capacity (Metric):
1018 L
21,234 L
28,028 L
2831 L
678 L
Weight (Metric):
17 kg
21 kg
39.5 kg
165 kg
210.5 kg
255.3 kg
Description
Portable secondary containment for drums, tanks, equipment and vehicles.
- Meets EPA and uniform fire code spill containment regulations with portable Ultra-Containment Berms
- Sidewalls always return to vertical without assistance whenever drums are rolled over or the trucks are driven through it
- Does not rely on inflation, hinged straps or cumbersome frames to keep sidewalls up
- Constructed with standard Copolymer 2000 material
- XR5, Copolymer 3000, polyurethane and other materials are available on a custom basis
- For replacement parts, see cat. nos. 191305010 - 12
Specifications
Specifications
Certifications/Compliance | 40 CFR 264.175, SPCC, EPA |
Capacity (English) | 5610 gal. |
Capacity (Metric) | 21,234 L |
Material | XR-5, Polyurethane |
Type | Stake Wall Ultra-Containment Berm |
For Use With (Application) | Ideal for areas with temporary storage requirements |
For Use With (Equipment) | Drums, tanks, equipment and vehicles |
Weight (English) | 363 lb. |
Weight (Metric) | 165 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction