Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Pro Plus Handheld Multiparameter Instrument

Catalog No. 09324523
Click to view available options
Probe Type:
BOD
BOD, pH
Conductivity, Galvanic DO
Conductivity, Polarographic DO
Conductivity, pH
Galvanic DO Pobe
Galvanic DO, pH
None
Polarographic DO Probe
Polarographic DO, pH
Length (Metric):
10 m Cable
4 m Cable
4 m Quatro Cable

Specifications

Accuracy (Conductivity) 0.001mS/cm
Accuracy (DO) 0 to 200%
Accuracy (mV) ±20mV in redox standards
Accuracy (pH) ±0.2
Accuracy (Salinity) ±1.0% of reading
Calibration Points (pH) 1, 2, 3, 4, 5, or 6 point
Certifications/Compliance RoHS, CE, WEEE, C-Tick, VCCI, FCC, IP-67, 1-meter drop test, Assembled in USA
Temperature Range (Metric) 0°C to 40°C
Includes Self-Stirring BOD Probe and Lab pH Probe
Probe Type BOD, pH
Temperature Accuracy ±0.35°C
Temperature Range (English) 32°F to 104°F
Warranty 3 years instrument, 2 years field cables
Width (English) 3.25 in.
Weight (English) 1.05 lb.
Weight (Metric) 475 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.