Learn More
Specifications
Specifications
| Accuracy (Conductivity) | 0.001mS/cm |
| Accuracy (DO) | 0 to 200% |
| Accuracy (mV) | ±20mV in redox standards |
| Accuracy (pH) | ±0.2 |
| Accuracy (Salinity) | ±1.0% of reading |
| Calibration Points (pH) | 1, 2, 3, 4, 5, or 6 point |
| Certifications/Compliance | RoHS, CE, WEEE, C-Tick, VCCI, FCC, IP-67, 1-meter drop test, Assembled in USA |
| Temperature Range (Metric) | 0°C to 40°C |
| Includes | 10m Cable with Polarographic DO Probe and Field pH Probe |
| Probe Type | Polarographic DO, pH |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.