Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Pro Plus Handheld Multiparameter Instrument
Click to view available options
Probe Type:
BOD
BOD, pH
Conductivity, Galvanic DO
Conductivity, Polarographic DO
Conductivity, pH
Galvanic DO Pobe
Galvanic DO, pH
None
Polarographic DO Probe
Polarographic DO, pH
Length (Metric):
10 m Cable
4 m Cable
4 m Quatro Cable
Specifications
Specifications
Accuracy (Conductivity) | 0.001mS/cm |
Accuracy (DO) | 0 to 200% |
Accuracy (mV) | ±20mV in redox standards |
Accuracy (pH) | ±0.2 |
Accuracy (Salinity) | ±1.0% of reading |
Calibration Points (pH) | 1, 2, 3, 4, 5, or 6 point |
Certifications/Compliance | RoHS, CE, WEEE, C-Tick, VCCI, FCC, IP-67, 1-meter drop test, Assembled in USA |
Temperature Range (Metric) | 0°C to 40°C |
Includes | Self-Stirring BOD Probe |
Probe Type | BOD |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction