Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Pro20 Field Kits

Catalog No. 09324513
Click to view available options
Includes:
Galvanic DO probe, 10m Cable
Galvanic DO probe, 4m Cable
Polarographic DO Probe, 10m Cable
Polarographic DO Probe, 4m Cable

Specifications

Includes Polarographic DO Probe, 4m Cable
Temperature (Metric) Range -5°C to +55°C
Accuracy (Temperature) ±0.3°C
Certifications/Compliance RoHS, CE, WEEE, IP-67 waterproof, 1-meter drop test
Weight (Metric) 47.5 kg
Weight (English) 1.05 lb.
Warranty 3 years instrument, 2 years cable, 1 year polarographic sensor, 6 months galvanic sensors
Temperature Compensation 0°C to 45°C
Temperature (English) Range 23°F to 131°F
Battery Life 400 hr.
Battery Type 2 alkaline C-cells
Width (English) 3.25 in.
Height (English) 2.25 in.
Height (Metric) 2.3 cm
Accuracy (Barometer) ±5mmHg (5°C)
Accuracy (DO) 0 to 20mg/L, ±2% of the reading, 20 to 50mg/L, ±6% of the reading
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.