Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Pro20 Field Kits
Click to view available options
Includes:
Galvanic DO probe, 10m Cable
Galvanic DO probe, 4m Cable
Polarographic DO Probe, 10m Cable
Polarographic DO Probe, 4m Cable
Specifications
Specifications
Includes | Galvanic DO probe, 10m Cable |
Temperature (Metric) Range | -5°C to +55°C |
Accuracy (Temperature) | ±0.3°C |
Certifications/Compliance | RoHS, CE, WEEE, IP-67 waterproof, 1-meter drop test |
Weight (Metric) | 47.5 kg |
Weight (English) | 1.05 lb. |
Warranty | 3 years instrument, 2 years cable, 1 year polarographic sensor, 6 months galvanic sensors |
Temperature Compensation | 0°C to 45°C |
Temperature (English) Range | 23°F to 131°F |
Battery Life | 400 hr. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction