Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Pro2030 Field Kits
Click to view available options
Includes:
Galvanic DO/Cond Probe, 10m
Galvanic DO/Cond Probe, 4m
Polarographic DO/Cond Probe, 4m
Accuracy (Conductivity):
±1% or 1μS/cm
±2% or 1μS/cm
Specifications
Specifications
Includes | Polarographic DO/Cond Probe, 4m |
Accuracy (Conductivity) | ±1% or 1μS/cm |
Temperature Compensation | 0°C to 45°C |
Accuracy (Salinity) | ±1% or 0.1 ppt |
Accuracy (TDS) | Temperature and conductivity dependent |
Temperature Range (Metric) | -5°C to +55°C |
Accuracy (Temperature) | ±0.2°C |
Certifications/Compliance | RoHS, CE, WEEE, IP-67, 1-meter drop test |
Weight (Metric) | 475 g |
Weight (English) | 1.05 lb. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction