Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
HORIBA Yumizen C1200 Electrode
Click to view available options
Type:
Chloride Electrode
Potassium Electrode
Reference Electrode
Sodium Electrode
Description
- Electrode used for testing
Specifications
Specifications
Type | Sodium Electrode |
Description | Sodium electrode used to test for Na |
For Use With (Equipment) | Used on Yumizen C1200 Clinical Chemistry Analyzer |
Height (English) | 3 in. |
Height (Metric) | 7.62 cm |
Width (English) | 3 in. |
Width (Metric) | 7.62 cm |
Voltage | 0/1 V |
Weight (English) | 0.2 lb. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction