Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Zahn Cup-Type Viscometers

Fisherbrand Zahn Cup-Type Viscometers are used for quick, accurate measurements of viscosity of liquids such as paint, lacquer, varnish, syrup, oil, etc.

$381.15

Specifications

Material Corrosion Resistant Stainless Steel
Length (English) 13.75 in.
Length (Metric) 35 cm
Volume (English) 1.5 oz.
Volume (Metric) 44 mL
View More Specs

Products 4
Catalog Number Viscosity Range Diameter (English) Opening Diameter (Metric) Opening Price Quantity & Availability  
Catalog Number Viscosity Range Diameter (English) Opening Diameter (Metric) Opening Price Quantity & Availability  
15-348-50D
Accessories View Documents
220 to 1100 cSt 0.168 in. 0.43 cm
Each for $381.15
Only null left
Add to Cart
 
15-348-50B
Accessories View Documents
40 to 230 cSt 0.108 in. 0.27 cm
Each for $381.15
Only null left
Add to Cart
 
15-348-50C
Accessories View Documents
150 to 790 cSt 0.148 in. 0.38 cm
Each for $381.15
Only null left
Add to Cart
 
15-348-50E
Accessories View Documents
460 to 1725 cSt 0.208 in. 0.53 cm
Each for $381.15
Only null left
Add to Cart
 
Description

Description

  • Fisherbrand™ Zahn Cup-Type Viscometers are portable cups that measure the viscosity of a liquid in Zahn seconds (the amount of time required for a steady-stream to flow from the orifice at the bottom of the cup)
  • Measure viscosity of very thin to very heavy liquids
  • Ideal for unknown liquid experiments
  • Quick, accurate measurement
  • Made from ASTM™ Standard Stainless Steel
  • Electronically passivated for corrosion resistance
  • Can be sterilized by Eto/gamma radiation/autoclave
  • Calibration certificate, conversion charts and instructions included

Order Info

Capacity, 1.5 oz. (44mL); length, 13.75 in. (35cm)

Specifications

Specifications

Corrosion Resistant Stainless Steel
35 cm
44 mL
13.75 in.
1.5 oz.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.