Learn More
Description
- Lightweight, rimless design for user comfort
- Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
- Variety of lenses to fit applications
- Molded nose bridge design to fit the vast majority of users
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Lens Tint | Clear |
| Product Type | Reader Safety Glasses |
| Frame Color | Clear |
| Magnification Power | +1.50 |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| UV Protection | UV400 |
| Frame Type | Rimless |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Warning - Prop 65 - Cancer and Reproductive Harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
