Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meccanica GM Divisione Medicale ZERO ZERO Prefilled Formalin Container, 500 mL
Click to view available options
Closure Type:
Screw Thread Cap (Slotted)
Screw Thread Cap (Unslotted)
Description
- Reduces or eliminates exposure to formalin and harmful vapors
- Comes in slotted and unslotted variations
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Specifications
| Product Type | Pre-filled Specimen Container |
| Closure Included | Yes |
| Graduated | No |
| Material | Polypropylene |
| Shape | Cylindrical |
| Sterility | Non-sterile |
| Capacity (Metric) | 500 mL |
| Closure Material | Plastic |
| Closure Type | Screw Thread Cap (Unslotted) |
| Description | Unslotted |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction