Learn More
MilliporeSigma™ SeQuant™ ZIC™-HILIC (3.5μm, 200Å) Capillary HPLC Column
Shop All MilliporeSigma ProductsSpecifications
Specifications
| Diameter (Metric) | 0.3 mm |
| Length (Metric) | 150 mm |
| Mobile Phase Compatibility | HILIC (hydrophilic interaction) |
| Particle Size | 3.5 μm |
| Pore Size | 200 Å |
| Column Type | SeQuant™ Capillary HPLC Column |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.