Learn More
DR Instruments Zippy™ Safety Dissection Kit Pack with Nitrile Gloves and Safety Glasses



Zippy™ Safety Dissection Kit Pack for students and teachers comes in a vinyl zipper case. Includes 5 pairs of nitrile gloves and safety glasses for eye and hand protection during dissection. Fine grade dissecting instruments stay secure in the case during transportation.
$25.25 - $25.50
Specifications
Product Type | Dissection Kit |
---|---|
Material | Vinyl Case, Velvet Linen Interior |
Dimensions (L x W x H) | 7 x 8 x 2 in. |
Weight (English) | 6.2 oz. |
Alert:
California Proposition 65 WARNING: Cancer and Reproductive Harm
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
S72121
![]() ![]() |
DR Instruments
60301ZPGS |
Small Gloves |
Each for $25.50
|
|
|||||
S72122
![]() ![]() |
DR Instruments
60301ZPGM |
Medium Gloves |
Each for $25.50
|
|
|||||
S72123
![]() ![]() |
DR Instruments
60301ZPGL |
Large Gloves |
Each for $25.25
|
|
|||||
Description
Includes:
- Ruler 6 inches, plastic (P/No: 30)
- Dissecting student scalpel 1.5 blade, stainless steel (P/No: 22)
- Glass Dropper with rubber bulb (P/No: 39)
- Dissecting student dissecting scissors 4.5 inches (P/No: 8 or P/No: 9)
- Dissecting student forceps, straight, 4.5 inches (P/No: 15)
- Dissecting teasing needle with plastic handle straight (P/No: 31)
- Dissecting teasing needle with plastic handle angular (P/No: 32)
- Black or Maroon Vinyl zipper case (P/No: 50ZP)
- Eyewear: Anti-Scratch UV absorbing polycarbonate lens provide outstanding impact strength and optical clarity for rugged protection
- Provides 99.9- UV protection.
- Great wrap-around style with adjustable temples, providing a secure, comfortable fit.
- Universal Nose Bridge prevents slipping and sliding.
- Small sizes designed to fit a child or small faces are also available.
- Meets ANSI Z87.1-2003 and ANSI + High Impact Standards.
- CUL Certified to meet CAN/CSA Z94.3.
- Nitrile Gloves Powder-Free, Size Small.
- Blue Textured
- Containing no natural rubber proteins
- 100 - latex-free
- CFIA and FDA approved for food handling
- Excellent comfort and fit for prolonged use
- Provides excellent sensitivity and dexterity
Specifications
Dissection Kit | |
Vinyl Case, Velvet Linen Interior | |
7 x 8 x 2 in. | |
6.2 oz. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.