Learn More
Caresfield Ziptop Specimen Bag

Description
- ZipTop closure provides a secure seal for routine specimen transport, storage, and general containment needs.
- Plain, transparent design supports quick identification and efficient processing in clinical and lab workflows.
- Suitable for hospitals, clinics, diagnostic laboratories, and collection sites requiring reliable specimen packaging.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Ziplock |
| Color | Clear |
| Disposable | Single-use |
| Material | Plastic |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Quantity | 1000/Cs. |
| Dimensions (L x W) | 3 x 5 in. |
| Length (English) | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.