Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Coast Zithion-X AAA Rechargeable Batteries
Pack power with purpose. ZITHION-X™ rechargeable lithium batteries change the game in responsible, portable power technology.
$38.50 - $94.50
Specifications
Product Type | Rechargeable Battery |
---|---|
Battery Type | AAA |
Material | Lithium-Ion |
Cell Type | Spring Terminal |
Voltage | 1.5 V |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
17-100-474
|
Coast
30987 |
12/Pk. |
Each for $94.50
|
|
|||||
17-100-475
|
Coast
30986 |
8/Pk. |
Each for $69.30
|
|
|||||
17-100-476
|
Coast
30985 |
4/Pk. |
Each for $38.50
|
|
|||||
Description
- COAST ZITHION-X™ rechargeable lithium batteries change the game in responsible, portable power technology.
- Advanced engineering provides a comprehensive upgrade compared with other sources of battery power by delivering long-lasting run times for a clear performance advantage over standard rechargeable lithium and NiMH batteries.
- To mimic the broad compatibility of alkaline batteries, proprietary COAST ZX Optimized Voltage™ allows ZITHION-X batteries to modulate their power supply up or down based on the need and prevent flickering, overheating, and damage to products.
- The leak-resistant battery casing prevents corrosion during use, matching performance with protection.
- Connect conveniently via USB-C to recharge quickly (in 2.5 hours or less for AA and 1.25 hours or less for AAA) and forget about special charging cables and cradles. Every ZITHION-X can be recharged at least 1000 times, resulting in significant cost-savings compared with single-use disposable batteries while keeping hundreds of batteries out of the landfill.
Specifications
Rechargeable Battery | |
Lithium-Ion | |
1.5 V |
AAA | |
Spring Terminal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title