Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
ZOLL™ Medical AED Pro™ Defibrillator
Shop All Zoll Medical Corporation Products
Click to view available options
Product Type:
AED Pro Manual Only Defibrillator
AED Pro Semi Auto Only Defibrillator
AED Pro Semi Auto/Manual Defibrillator
Battery Pack, Non-rechargeable
Electrode, Multi Function
For Use With (Equipment):
AED Pro Defibrillator
AED Pro Simulator
Description
- Real CPR Help™ provides real-time feedback on both rate and depth of chest compressions to enhance CPR resuscitation quality
- Bar graph, along with metronome, helps to achieve optimal compression levels
- See-Through CPR™ allows rescuer to view patient's underlying ECG rhythm while performing CPR
- Three-lead patient monitoring and manual override offer more flexibility in monitoring, analyzing, and delivering treatment
- Rectilinear Biphasic™ waveform (RBW) provides current, defibrillation efficacy, and less risk
- IP55 dust-water ingress rating
- Passes 1.5m drop test
- Complete electrode compatibility with AED Plus™ and line of professional defibrillators
- Battery compatibility with ZOLL's E Series™, M Series™, and R Series™ professional defibrillators
Specifications
Specifications
| Product Type | AED Pro Manual Only Defibrillator |
| Charging Time | <10 sec. with fully charged battery |
| Display Type | LCD |
| Energy Range | 50, 70, 85 J (Pediatric), 120, 150, 200 J (Adult) Preconfigured |
| For Use With (Application) | Evaluates electrode connection and patient ECG to determine if defibrillation is required |
| For Use With (Equipment) | AED Pro Simulator |
| Storage Requirements | -30°C to +70°C |
| Weight (English) | <6.5 lb. |
| Weight (Metric) | 2.9 kg |
| Operating Temperature Range (English) | 30°F to 122°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction